Split Lock Washer, For Screw Size 1 in Stainless Steel, 50 PK

  • Mfr # 548767

  • Zoro # G406370629


product price:  $255.99
/pk 50, $5.12/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.25 in
System of Measurement
Inch
Inside Diameter
1.003 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548767
Zoro #
G406370629
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1 in
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
Inside Diameter
1.003 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

1" Medium Split Lock Washers/18-8 Stainless Steel/Outer Diameter: 1.656"/Thickness: .250" , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.