Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 954487

  • Zoro # G006370616


product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954487
Zoro #
G006370616
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Inside Diameter
0.193 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
A4

Description

#10 Medium Split Lock Washers/316 Stainless Steel/Outer Diameter: .334"/Thickness: .047" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products