Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 15000 PK

  • Mfr # 765238

  • Zoro # G306370521


product price:  $466.99
/pk 15000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
0.350 in
Minimum Thickness
0.056 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
765238
Zoro #
G306370521
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.350 in
Minimum Thickness
0.056 in
Inside Diameter
0.193 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

#10 Heavy Split Lock Washers/Steel/Zinc/Outer Diameter: .350"/Thickness: .056" , 15000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.