This item is Discontinued.

Newport Fasteners Split Lock Washer, For Screw Size 1/2 in Stainless Steel, 1000 PK 156973

Split Lock Washer, For Screw Size 1/2 in Stainless Steel, 1000 PK (Discontinued)

  • Mfr # 156973
  • Zoro # G106370547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156973
Zoro #
G106370547
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.025 in
Inside Diameter
0.502 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

1/2" Medium Split Lock Washers/18-8 Stainless Steel/Outer Diameter: .869"/Thickness: .025" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.