Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 1000 PK

  • Mfr # 130865

  • Zoro # G606370641


product price:  $344.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
0.869 in
Minimum Thickness
0.025 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130865
Zoro #
G606370641
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.025 in
Inside Diameter
0.502 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1/2" Medium Split Lock Washers/Steel/Hot Dip Galvanized/Outer Dia.: .869"/Thickness: .025" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products