Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK

  • Mfr # 224978

  • Zoro # G806370502


product price:  $580.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.056 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224978
Zoro #
G806370502
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Outside Diameter
0.377 in
Minimum Thickness
0.056 in
Inside Diameter
0.220 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#12 Medium Split Lock Washers/Steel/Zinc/Outer Diameter: .377"/Thickness: .056" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products