
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 1000 PK
Mfr # 348184
Zoro # G906370433
product price:Â $995.99
/pk 1000, $1.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
348184
Zoro #
G906370433
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/4 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Description
MS35338-51/3/4" Mil-Spec Split Lock Washers/Steel/Zinc Yellow , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.