Split Lock Washer, For Screw Size 3/8 in Steel, Black Phosphate Finish, 2500 PK

  • Mfr # 357335

  • Zoro # G106370431


product price:  $450.99
/pk 2500, $0.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357335
Zoro #
G106370431
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

MS51848-32/3/8" Mil-Spec High Collar Split Lock Washers/Steel/Black Phosphate , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.