This item is Discontinued.

Newport Fasteners Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 30000 PK 121939

Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 30000 PK (Discontinued)

  • Mfr # 121939
  • Zoro # G606370610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121939
Zoro #
G606370610
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#5
Outside Diameter
0.236 in
Minimum Thickness
0.031 in
Inside Diameter
0.127 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#5 Medium Split Lock Washers/Steel/Zinc/Outer Diameter: .236"/Thickness: .031" , 30000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.