Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 665703

  • Zoro # G306370538


product price:  $350.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665703
Zoro #
G306370538
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Inside Diameter
0.314 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
A4

Description

5/16" Medium Split Lock Washers/316 Stainless Steel/Outer Diameter: .583"/Thickness: .078" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.