Split Lock Washer, For Screw Size 7/16 in Stainless Steel, 2125 PK

  • Mfr # 110339

  • Zoro # G406370551


product price:  $1,196.99
/pk 2125, $0.56/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.133 in
System of Measurement
Inch
Inside Diameter
0.44 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110339
Zoro #
G406370551
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.784 in
Minimum Thickness
0.133 in
Inside Diameter
0.44 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

7/16" Heavy Split Lock Washers/18-8 Stainless Steel/Outer Diameter: .784"/Thickness: .133" , 2125PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.