
Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 350 PK
Mfr # 591483
Zoro # G306370552
product price:Â $466.99
/pk 350, $1.33/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
591483
Zoro #
G306370552
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
Inside Diameter
0.878 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Description
7/8" Medium Split Lock Washers/Steel/Black Oxide/Outer Diameter: 1.459"/Thickness: .219" , 350PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.