Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 600 PK

  • Mfr # 524976

  • Zoro # G706370480


product price:  $697.99
/pk 600, $1.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
33.6 mm
Minimum Thickness
4 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524976
Zoro #
G706370480
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M20
Outside Diameter
33.6 mm
Minimum Thickness
4 mm
Inside Diameter
20.2mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127B
System of Measurement
Metric

Description

M20 Split Lock Washers/Steel/Zinc/DIN127B/Outer Diameter: 33.6 mm/Thickness: 4 mm , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.