Split Lock Washer, For Screw Size M5 Stainless Steel, 10000 PK

  • Mfr # 316375

  • Zoro # G006370593


product price:  $1,004.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Standards
DIN 127B
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316375
Zoro #
G006370593
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M5
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Inside Diameter
5.1mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Standards
DIN 127B
System of Measurement
Metric
Material Grade/Class
A2

Description

M5 Split Lock Washers/18-8 Stainless Steel/DIN127B/Outer Dia.: 9.2 mm/Thickness: 1.2 mm , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products