Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 80 PK

  • Mfr # 749628

  • Zoro # G006370531


product price:  $601.99
/pk 80, $7.52/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.375 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
749628
Zoro #
G006370531
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
2.419 in
Minimum Thickness
0.375 in
Inside Diameter
1.504 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1 1/2" Medium Split Lock Washers/Steel/Zinc/Outer Diameter: 2.419"/Thickness: .375" , 80PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.