Shop NEWPORT FASTENERS
See all product information
Create Account
Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1625 PK
- Mfr # 177711
- Zoro # G506370659
product price:Â
$
1,220.99
/pk of 1625, $0.75/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.189 in
Standards
ASME B18.21.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177711
- Zoro #
- G506370659
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1.087 in
- Minimum Thickness
- 0.189 in
- Inside Diameter
- 0.628 in
Description
5/8" Heavy Split Lock Washers/Steel/Zinc/Outer Diameter: 1.087"/Thickness: .189" , 1625PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.