Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 450 PK

  • Mfr # 729017

  • Zoro # G206370645


product price: $1,834.99
/pk 450, $4.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.313 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729017
Zoro #
G206370645
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
2.036 in
Minimum Thickness
0.313 in
Inside Diameter
1.254 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1 1/4" High Collar Split Lock Washers/Steel/Plain/Outer Diameter: 2.036"/Thickness: .313" , 450PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.