Shop NEWPORT FASTENERS
See all product information
Create Account
Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Yellow Finish, 40 PK
- Mfr # 786775
- Zoro # G206370492
product price:Â
$
215.99
/pk of 40, $5.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
2.036 in
Minimum Thickness
0.384 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 786775
- Zoro #
- G206370492
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 1-1/4 in
- Outside Diameter
- 2.036 in
- Minimum Thickness
- 0.384 in
- Inside Diameter
- 1.254 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
Description
1 1/4" Heavy Split Lock Washers/Steel/Zinc Yellow/Outer Diameter: 2.036"/Thickness: .384" , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.