Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 650 PK

  • Mfr # 502145

  • Zoro # G006370630


product price: $1,393.99
/pk 650, $2.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.25 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502145
Zoro #
G006370630
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1 in
Outside Diameter
1.656 in
Minimum Thickness
0.25 in
Inside Diameter
1.003 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1" High Collar Split Lock Washers/Steel/Plain/Outer Diameter: 1.656"/Thickness: .250" , 650PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.