Split Lock Washer, For Screw Size #10 Stainless Steel, Black Oxide Finish, 10000 PK

  • Mfr # 148114

  • Zoro # G306370637


product price:  $1,041.99
/pk 10000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148114
Zoro #
G306370637
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Inside Diameter
0.193 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
A2

Description

#10 Med.Split Lock Washers/18-8 St. Steel/Black Oxide/Outer Dia .334"/Thickness: .047",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.