
Split Lock Washer, For Screw Size #10 Steel, Black Zinc Finish, 15000 PK
Mfr # 256134
Zoro # G706370633
product price:Â $766.99
/pk 15000, $0.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
256134
Zoro #
G706370633
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Inside Diameter
0.193 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Black Zinc
Standards
ASME B18.21.1
System of Measurement
Inch
Description
#10 Medium Split Lock Washers/Steel/Black Zinc/Outer Diameter: .334"/Thickness: .047" , 15000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.