Shop NEWPORT FASTENERS
See all product information
Create Account
Split Lock Washer, For Screw Size 1/2 in Steel, Black Zinc Finish, 2000 PK
- Mfr # 719418
- Zoro # G106370486
product price:Â
$
586.99
/pk of 2000, $0.29/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
Outside Diameter
0.869 in
Minimum Thickness
0.025 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719418
- Zoro #
- G106370486
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Zinc
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 1/2 in
- Outside Diameter
- 0.869 in
- Minimum Thickness
- 0.025 in
- Inside Diameter
- 0.502 in
Description
1/2" Medium Split Lock Washers/Steel/Black Zinc/Outer Diameter: .869"/Thickness: .025" , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.