Split Lock Washer, For Screw Size #10 Steel, Zinc Yellow Finish, 7500 PK

  • Mfr # 651148

  • Zoro # G706370411


product price:  $425.99
/pk 7500, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
#10
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651148
Zoro #
G706370411
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch

Description

MS51848-9/#10 Mil-Spec High Collar Split Lock Washers/Steel/Zinc Yellow , 7500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products