Split Lock Washer, For Screw Size 1/4 in Steel, Black Phosphate Finish, 5000 PK

  • Mfr # 605949

  • Zoro # G806370458


product price: $293.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605949
Zoro #
G806370458
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

MS51848-30/1/4" Mil-Spec High Collar Split Lock Washers/Steel/Black Phosphate , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products