Split Lock Washer, For Screw Size #2 Stainless Steel, 10000 PK

  • Mfr # 625792

  • Zoro # G506370635


product price: $428.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.02 in
System of Measurement
Inch
Inside Diameter
0.088 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625792
Zoro #
G506370635
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#2
Outside Diameter
0.172 in
Minimum Thickness
0.02 in
Inside Diameter
0.088 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

#2 Medium Split Lock Washers/18-8 Stainless Steel/Outer Diameter: .172"/Thickness: .020" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.