Split Lock Washer, For Screw Size 3/4 in Stainless Steel, 450 PK

  • Mfr # 165874

  • Zoro # G806370618


product price:  $1,028.99
/pk 450, $2.29/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.226 in
System of Measurement
Inch
Inside Diameter
0.753 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165874
Zoro #
G806370618
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.285 in
Minimum Thickness
0.226 in
Inside Diameter
0.753 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

3/4" Heavy Split Lock Washers/18-8 Stainless Steel/Outer Diameter: 1.285"/Thickness: .226" , 450PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.