Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 500 PK

  • Mfr # 409778

  • Zoro # G106370592


product price:  $466.99
/pk 500, $0.93/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
409778
Zoro #
G106370592
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Inside Diameter
0.753 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch

Description

3/4" Medium Split Lock Washers/Steel/Zinc Yellow/Outer Diameter: 1.265"/Thickness: .188" , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.