Split Lock Washer, For Screw Size 3/8 in Stainless Steel, 3000 PK

  • Mfr # 250390

  • Zoro # G106370523


product price:  $1,264.99
/pk 3000, $0.42/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.094 in
System of Measurement
Inch
Inside Diameter
0.377 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250390
Zoro #
G106370523
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.680 in
Minimum Thickness
0.094 in
Inside Diameter
0.377 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

3/8" Medium Split Lock Washers/18-8 Stainless Steel/Outer Diameter: .680"/Thickness: .094" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.