Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 793247

  • Zoro # G606370467


product price:  $680.99
/pk 1000, $0.68/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/8 in
System of Measurement
Inch
Material Grade/Class
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793247
Zoro #
G606370467
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
A4

Description

MS35338-141/3/8" Mil-Spec Split Lock Washers/316 Stainless Steel/DFAR Compliant , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.