Shop NEWPORT FASTENERS
See all product information
Create Account
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 1000 PK
- Mfr # 670817
- Zoro # G306370590
product price:Â
$
180.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
3/8 in
Outside Diameter
0.680 in
Minimum Thickness
0.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670817
- Zoro #
- G306370590
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 0.680 in
- Minimum Thickness
- 0.094 in
- Inside Diameter
- 0.377 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
Description
3/8" High Alloy Split Lock Washers/Alloy Steel/Zinc Yellow/Outer Dia.: .680"/Thickness: .094",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.