Split Lock Washer, For Screw Size #4 Stainless Steel, 10000 PK

  • Mfr # 768807

  • Zoro # G506370642


product price:  $542.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.025 in
System of Measurement
Inch
Inside Diameter
0.114 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768807
Zoro #
G506370642
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Inside Diameter
0.114 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

#4 Medium Split Lock Washers/18-8 Stainless Steel/Outer Diameter: .209"/Thickness: .025" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.