Split Lock Washer, For Screw Size 5/16 in Stainless Steel, 3000 PK

  • Mfr # 892267

  • Zoro # G406370612


product price:  $885.99
/pk 3000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.078 in
System of Measurement
Inch
Inside Diameter
0.314 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892267
Zoro #
G406370612
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Inside Diameter
0.314 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

5/16" Medium Split Lock Washers/18-8 Stainless Steel/Outer Diameter: .583"/Thickness: .078" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.