Split Lock Washer, For Screw Size 5/16 in Stainless Steel, 5000 PK

  • Mfr # 648326

  • Zoro # G706370602


product price:  $1,453.99
/pk 5000, $0.29/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.097 in
System of Measurement
Inch
Inside Diameter
0.314 in
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648326
Zoro #
G706370602
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.593 in
Minimum Thickness
0.097 in
Inside Diameter
0.314 in

Details

Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
A2

Description

5/16" Heavy Split Lock Washers/18-8 Stainless Steel/Outer Diameter: .593"/Thickness: .097" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.