Zoro Homepage

Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 5000 PK

  • Mfr # 918027

  • Zoro # G406370582


product price: $106.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Outside Diameter
1/4 in
Minimum Thickness
0.03 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918027
Zoro #
G406370582
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
1/4 in
Minimum Thickness
0.03 in
Inside Diameter
0.141 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

#6 High Collar Split Lock Washers/Steel/Plain/Outer Diameter: .250"/Thickness: .030" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.