Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 4250 PK

  • Mfr # 805397

  • Zoro # G106370639


product price:  $609.99
/pk 4250, $0.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.133 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805397
Zoro #
G106370639
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.784 in
Minimum Thickness
0.133 in
Inside Diameter
0.44 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch

Description

7/16" Heavy Split Lock Washers/Steel/Plain/Outer Diameter: .784"/Thickness: .133" , 4250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.