Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 900 PK

  • Mfr # 529506

  • Zoro # G106370585


product price:  $1,539.99
/pk 900, $1.71/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.234 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529506
Zoro #
G106370585
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.234 in
Inside Diameter
0.878 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch

Description

7/8" High Collar Split Lock Washers/Steel/Plain/Outer Diameter: 1.459"/Thickness: .234" , 900PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.