Split Lock Washer, For Screw Size #8 Stainless Steel, Black Oxide Finish, 10000 PK

  • Mfr # 902760

  • Zoro # G006370609


product price:  $879.99
/pk 10000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
0.293 in
Minimum Thickness
0.04 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902760
Zoro #
G006370609
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
0.293 in
Minimum Thickness
0.04 in
Inside Diameter
0.167 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
A2

Description

#8 Med.Split Lock Washers/18-8 Stainless Steel/Black Oxide/Outer Dia .293"/Thickness: .040",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products