Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 5000 PK

  • Mfr # 711179

  • Zoro # G006370487


product price: $373.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.047 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711179
Zoro #
G006370487
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Outside Diameter
0.293 in
Minimum Thickness
0.047 in
Inside Diameter
0.167 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#8 High Collar Split Lock Washers/Steel/Plain/Outer Diameter: .293"/Thickness: .047" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.