Split Lock Washer, For Screw Size #8 Steel, Zinc Yellow Finish, 7500 PK

  • Mfr # 249693

  • Zoro # G706370442


product price:  $284.99
/pk 7500, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
#8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
249693
Zoro #
G706370442
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch

Description

MS51848-8/#8 Mil-Spec High Collar Split Lock Washers/Steel/Zinc Yellow , 7500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.