Split Lock Washer, For Screw Size 9/16 in Steel, Black Oxide Finish, 1500 PK

  • Mfr # 312085

  • Zoro # G206370638


product price:  $861.99
/pk 1500, $0.57/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.965 in
Minimum Thickness
0.141 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312085
Zoro #
G206370638
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
9/16 in
Outside Diameter
0.965 in
Minimum Thickness
0.141 in
Inside Diameter
0.564 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch

Description

9/16" Medium Split Lock Washers/Steel/Black Oxide/Outer Diameter: .965"/Thickness: .141" , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.