Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 2125 PK

  • Mfr # 370126

  • Zoro # G406370605


product price:  $457.99
/pk 2125, $0.22/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Outside Diameter
0.975 in
Minimum Thickness
0.17 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370126
Zoro #
G406370605
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
9/16 in
Outside Diameter
0.975 in
Minimum Thickness
0.17 in
Inside Diameter
0.564 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

9/16" Heavy Split Lock Washers/Steel/Plain/Outer Diameter: .975"/Thickness: .170" , 2125PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.