Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 3000 PK

  • Mfr # 450372

  • Zoro # G906370488


product price: $2,237.99
/pk 3000, $0.75/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.187 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450372
Zoro #
G906370488
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
9/16 in
Outside Diameter
0.965 in
Minimum Thickness
0.187 in
Inside Diameter
0.564 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch

Description

9/16" High Collar Split Lock Washers/Steel/Plain/Outer Diameter: .965"/Thickness: .187" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.