Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 3000 PK

  • Mfr # 662282

  • Zoro # G306370477


product price:  $556.99
/pk 3000, $0.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
18.1mm
Minimum Thickness
2.20 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662282
Zoro #
G306370477
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M10
Outside Diameter
18.1mm
Minimum Thickness
2.20 mm
Inside Diameter
10.2mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 127B
System of Measurement
Metric

Description

M10 Split Lock Washers/Steel/Black Oxide/DIN127B/Outer Diameter: 18.1 mm/Thickness: 2.2 mm , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.