Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 15000 PK

  • Mfr # 962289

  • Zoro # G006370517


product price:  $283.99
/pk 15000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
962289
Zoro #
G006370517
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M4
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
Inside Diameter
4.1mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127B
System of Measurement
Metric

Description

M4 Split Lock Washers/Steel/Zinc/DIN127B/Outer Diameter: 7.6 mm/Thickness: .90 mm , 15000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.