Split Lock Washer, For Screw Size M6 Stainless Steel, Black Oxide Finish, 7000 PK

  • Mfr # 558641

  • Zoro # G506370604


product price:  $438.99
/pk 7000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558641
Zoro #
G506370604
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M6
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Inside Diameter
6.1mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Black Oxide
Standards
DIN 127B
System of Measurement
Metric
Material Grade/Class
A2

Description

M6 Split Lock Washers/18-8 St. Steel/Black Oxide/DIN127B/Outer Dia 11.8 mm/Thickness: 1.6 mm,7000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.