Square Head Set Screw, Cup Point, 1/2-13 x 3", Stainless Steel 18-8, Full Thread , 50PK

  • Mfr # 765216-50

  • Zoro # G606328390


product price:  $436.99
/pk 50, $8.74/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
1/2"-13
Point Type
Cup
Material
Stainless Steel
Head Type
Square Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
765216-50
Zoro #
G606328390
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Overall Length
3 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Stainless Steel
Item
Set Screw
Head Type
Square Head

Description

Square Head Set Screw, Cup Point, 1/2-13 x 3", Stainless Steel 18-8, Full Thread , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products