
Square Head Set Screw, Cup Point, 7/16-14x3 1/2", Alloy Steel Case Hardened, Full Thread, 25PK
Mfr # 529643-25
Zoro # G606323722
product price:Â $421.99
/pk 25, $16.88/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
7/16"-14
Material
Alloy Steel
Finish
Black Oxide
Head Type
Square Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529643-25
Zoro #
G606323722
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Overall Length
3-1/2 in
Details
System of Measurement
Inch
Drive Type
Square
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Head Type
Square Head
Point Type
Cup
Description
Square Head Set Screw, Cup Point, 7/16-14x3 1/2", Alloy Steel Case Hardened,Full Thread,25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.