
Shop NEWPORT FASTENERS
See all product information
Round Standoffs, #4-40 Thrd Sz, 1-1/8 in Bd L, Aluminum Plain, 3/16 in OD, 1000 PK
Mfr # 101804RMA
Zoro # G206367966
product price:Â $1,188.99
/pk 1000, $1.19/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
1-1/8 in
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101804RMA
Zoro #
G206367966
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
1-1/8 in
Outside Diameter
3/16 in
Outside Dia.
3/16"
Details
Item
Round Standoffs
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
Standoff Round - Male #4-40 x 3/16 x 1-1/8 , Aluminum , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.