Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4009-440-AL-7
- Zoro # G922964098
product price:Â
$
15.45
/pk of 25, $0.62/ea
Sold in multiples of 22Â pks for
$339.90
Key Features
Thread Size Side A
#4-40
Finish
Alodine
System of Measurement
Inch
Thread Gender Side B
Female
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4009-440-AL-7
- Zoro #
- G922964098
- UPC #
- -
- Country of Origin
- United States
- Finish
- Alodine
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material
- Aluminum
- Shape
- Round
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Item
- Round Male-Female Standoffs
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 3/4 in
- Wire Rope Length
- 15/16 in
- Outside Diameter
- 3/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Round Male-Female Standoffs, Overall Length 15/16 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.