Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Aluminum Body, 3500 PK

  • Mfr # 879334

  • Zoro # G906369994


product price:  $2,798.99
/pk 3500, $0.80/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Protruding Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Hole Size
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
879334
Zoro #
G906369994
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
3/16
Rivet Length
0.572"
Hole Size
3/16"

Details

Item
Structural Rivets
Rivet Head Style
Protruding Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch

Description

3/16 x 0.214 - 0.437 Protruding Head Structural Rivets/Aluminum/Aluminum , 3500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.